Motion
06621122

Made in USA
06621122

5/16 Lb Head 7/8" Face Plastic Split Head Hammer without Faces Wood Handle
MI ITEM #11679296
MFR #06621122
Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621122

5/16 Lb Head 7/8" Face Plastic Split Head Hammer without Faces Wood Handle
MI ITEM #11679296
MFR #06621122

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.85/each

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Face Diameter Range
    Less than 1"
  • Head Weight
    5/16 lbs / 5.00 oz
  • Head Weight Range
    Less than 1 lb.

Details

  • Handle Material
    Wood
  • Head Material
    Plastic
  • Head Type
    Replaceable Face
  • PSC Code
    5120
  • Tool Style
    Split Head Hammer w/o Faces

Overview

Mfr description
06621122 06621122 HOLDER FOR 7/8 USA PLA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought