Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621130

3/8 Lb Head 1" Face Plastic Split Head Hammer without Faces Wood Handle
MI ITEM #11679297
MFR #06621130

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06621130 06621130 HOLDER FOR 1 INCH USA

Specifications

  • Face Diameter
    1 in
  • Head Weight
    3/8 lbs / 6.00 oz
  • Handle Material
    Wood
  • Head Material
    Plastic
  • PSC Code
    5120
  • Tool Style
    Split Head Hammer w/o Faces
  • Head Weight Range
    Less than 1 lb.
  • Face Diameter Range
    1" - 2.9"
  • Head Type
    Replaceable Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought