Motion
06621155

Made in USA
06621155

1 Lb Head 1-1/2" Face Plastic Split Head Hammer without Faces Wood Handle
MI ITEM #11679299
MFR #06621155
Price$30.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621155

1 Lb Head 1-1/2" Face Plastic Split Head Hammer without Faces Wood Handle
MI ITEM #11679299
MFR #06621155

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.80/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    1 lbs / 16.00 oz
  • Head Weight Range
    1 - 2.9 lbs.

Details

  • Handle Material
    Wood
  • Head Material
    Plastic
  • Head Type
    Replaceable Face
  • PSC Code
    5120
  • Tool Style
    Split Head Hammer w/o Faces

Overview

Mfr description
06621155 06621155 HOLDER FOR 1 1/2 USA P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought