Specifications
Dimensions
- Face Diameter3/4 in
- Face Diameter RangeLess than 1"
Details
- Additional InformationReplacement Face
- MaterialPyralin
- PSC Code5120
- TypeHammer Tip/Face
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)