Motion
06621221

Made in USA
06621221

7/8" Face Diam, Hammer Tip/Face Pyralin
MI ITEM #11679302
MFR #06621221
Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621221

7/8" Face Diam, Hammer Tip/Face Pyralin
MI ITEM #11679302
MFR #06621221

Mfr description
06621221 06621221 PLASTIC TIP FOR 7/8 US
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.80/each

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Face Diameter Range
    Less than 1"

Details

  • Additional Information
    Replacement Face
  • Material
    Pyralin
  • PSC Code
    5120
  • Type
    Hammer Tip/Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)