Motion
06621254

Made in USA
06621254

1-1/2" Face Diam, Hammer Tip/Face Pyralin
Mi Item #11679305
MFR #06621254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621254

1-1/2" Face Diam, Hammer Tip/Face Pyralin
Mi Item #11679305
MFR #06621254

Mfr description
06621254 06621254 PLASTIC TIP FOR 1 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Face Diameter Range
    1" - 2.9"

Details

  • Additional Information
    Replacement Face
  • Material
    Pyralin
  • PSC Code
    5120
  • Type
    Hammer Tip/Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)