Motion
06621429

Made in USA
06621429

7/8" Face Diam, Grade Medium, Red Hammer Tip/Face Vinyl
Mi Item #11679307
MFR #06621429
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621429

7/8" Face Diam, Grade Medium, Red Hammer Tip/Face Vinyl
Mi Item #11679307
MFR #06621429

Mfr description
06621429 06621429 RED 7/8 VINYL MED TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Face Diameter Range
    Less than 1"

Details

  • Additional Information
    Replacement Face
  • Color
    Red
  • Hardness
    Medium
  • Material
    Vinyl
  • PSC Code
    5120
  • Type
    Hammer Tip/Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)