Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621528

7/8" Face Diam, Grade Hard, Green Hammer Tip/Face Vinyl
MI ITEM #11679311
MFR #06621528

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
06621528 06621528 GRN 7/8 VINYL HARD TIP

Specifications

  • Face Diameter Range
    Less than 1"
  • Face Diameter
    7/8 in
  • Hardness
    Hard
  • Color
    Green
  • Material
    Vinyl
  • Additional Information
    Replacement Face
  • PSC Code
    5120
  • Type
    Hammer Tip/Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought