1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06621536
1" Face Diam, Grade Hard, Green Hammer Tip/Face Vinyl
MI ITEM #
11679312
MFR #
06621536
Price
$19.70
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
Made in USA 06621536
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06621536
1" Face Diam, Grade Hard, Green Hammer Tip/Face Vinyl
MI ITEM #
11679312
MFR #
06621536
Mfr description
06621536 06621536 GRN 1 VINYL HARD TIP R
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$19
.70
/each
Add to Cart
Specifications
Dimensions
Face Diameter
1 in
Face Diameter Range
1" - 2.9"
Details
Additional Information
Replacement Face
Color
Green
Hardness
Hard
Material
Vinyl
PSC Code
5120
Type
Hammer Tip/Face
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items