Motion
06621627

Made in USA
06621627

7/8" Face Diam, Grade Tough, White Hammer Tip/Face Nylon
MI ITEM #11679315
MFR #06621627
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621627

7/8" Face Diam, Grade Tough, White Hammer Tip/Face Nylon
MI ITEM #11679315
MFR #06621627

Mfr description
06621627 06621627 WHITE 7/8 NYLON TIP RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Face Diameter
    7/8 in
  • Face Diameter Range
    Less than 1"

Details

  • Additional Information
    Replacement Face
  • Color
    White
  • Hardness
    Tough
  • Material
    Nylon
  • PSC Code
    5120
  • Type
    Hammer Tip/Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)