Motion
06621643

Made in USA
06621643

1-1/4" Face Diam, Grade Tough, White Hammer Tip/Face Nylon
Mi Item #11679317
MFR #06621643
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06621643

1-1/4" Face Diam, Grade Tough, White Hammer Tip/Face Nylon
Mi Item #11679317
MFR #06621643

Mfr description
06621643 06621643 WHITE 1 1/4 NYLON TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Face Diameter Range
    1" - 2.9"

Details

  • Additional Information
    Replacement Face
  • Color
    White
  • Hardness
    Tough
  • Material
    Nylon
  • PSC Code
    5120
  • Type
    Hammer Tip/Face
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)