1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06621700
1" Face Diam, Hammer Tip/Face Brass
MI ITEM #
11679319
MFR #
06621700
Price
$24.83
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Replaceable Hammer Faces
Made in USA 06621700
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06621700
1" Face Diam, Hammer Tip/Face Brass
MI ITEM #
11679319
MFR #
06621700
Mfr description
06621700 06621700 1 INCH BRASS REPLACEME
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.83
/each
Add to Cart
Specifications
Dimensions
Face Diameter
1 in
Face Diameter Range
1" - 2.9"
Details
Additional Information
Replacement Face
Material
Brass
PSC Code
5120
Type
Hammer Tip/Face
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items