Motion
06623805

Made in USA
06623805

1/2 Lb Head 3/4" Face Brass Head Striking Tool Hammer 10-1/2" OAL, Wood Handle
MI ITEM #11679320
MFR #06623805
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06623805

1/2 Lb Head 3/4" Face Brass Head Striking Tool Hammer 10-1/2" OAL, Wood Handle
MI ITEM #11679320
MFR #06623805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.22/each

Specifications

Dimensions

  • Face Diameter
    3/4 in
  • Face Diameter Range
    Less than 1"
  • Head Weight
    1/2 lbs / 8.00 oz
  • Head Weight Range
    Less than 1 lb.
  • Overall Length
    10-1/2 in

Details

  • Handle Material
    Wood
  • Head Material
    Brass
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    Brass Head Striking Tool

Overview

Mfr description
06623805 06623805 8OZ.-HEAD=3/4"DIA. USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought