Motion
06623847

Made in USA
06623847

1 Lb Head 1-1/4" Face Brass Head Striking Tool Hammer 10-1/2" OAL, Wood Handle
Mi Item #11679322
MFR #06623847
Price$63.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06623847

1 Lb Head 1-1/4" Face Brass Head Striking Tool Hammer 10-1/2" OAL, Wood Handle
Mi Item #11679322
MFR #06623847

Mfr description
06623847 06623847 1 LB.-HEAD=1 1/4"DIA.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.18/each

Specifications

Dimensions

  • Face Diameter
    1-1/4 in
  • Face Diameter Range
    1" - 2.9"
  • Head Weight
    1 lbs / 16.00 oz
  • Head Weight Range
    1 - 2.9 lbs.
  • Overall Length
    10-1/2 in

Details

  • Handle Material
    Wood
  • Head Material
    Brass
  • Head Type
    Fixed Face
  • PSC Code
    5120
  • Tool Style
    Brass Head Striking Tool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)