Motion
06769830

Made in USA
06769830

1/8" Opening, Low Carbon Steel Electrogalvanized S-Hook 7 Lb Capacity, 1/4" ID, 0.07" Wire, 3/4" OAL
MI ITEM #11679337
MFR #06769830
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769830

1/8" Opening, Low Carbon Steel Electrogalvanized S-Hook 7 Lb Capacity, 1/4" ID, 0.07" Wire, 3/4" OAL
MI ITEM #11679337
MFR #06769830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
06769830 06769830 3/4" ELECTROGALVANIZED

Specifications

  • Finish Coating
    Electrogalvanized
  • Hook Opening Size
    1/8
  • Inside Diameter
    1/4 in
  • Length
    3/4
  • Load Capacity
    7 lb
  • Material
    Low Carbon Steel
  • Wire Size
    0.0700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text