Motion
06769848

Made in USA
06769848

5/32" Opening, Low Carbon Steel Electrogalvanized S-Hook 16 Lb Capacity, 5/16" ID, 0.105" Wire, 1" OAL
Mi Item #11679338
MFR #06769848
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769848

5/32" Opening, Low Carbon Steel Electrogalvanized S-Hook 16 Lb Capacity, 5/16" ID, 0.105" Wire, 1" OAL
Mi Item #11679338
MFR #06769848

Mfr description
06769848 06769848 1" ELECTROGALVANIZED Z
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/each

Specifications

Dimensions

  • Hook Opening Size
    0.156
  • Inside Diameter
    0.313 in
  • Length
    1
  • Wire Size
    0.1050 in

Details

  • Finish Coating
    Electrogalvanized
  • Load Capacity
    16 lb
  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)