1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06769855
3/16" Opening, Low Carbon Steel Electrogalvanized S-Hook 17 Lb Capacity, 3/8" ID, 0.117" Wire, 1-1/4" OAL
MI ITEM #
11679339
MFR #
06769855
Price
$0.40
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
Made in USA 06769855
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06769855
3/16" Opening, Low Carbon Steel Electrogalvanized S-Hook 17 Lb Capacity, 3/8" ID, 0.117" Wire, 1-1/4" OAL
MI ITEM #
11679339
MFR #
06769855
Mfr description
06769855 06769855 1-1/4" ELECTROGALVANZD
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.40
/each
Add to Cart
Specifications
Dimensions
Hook Opening Size
0.188
Inside Diameter
3/8 in
Length
1-1/4
Wire Size
0.1170 in
Details
Finish Coating
Electrogalvanized
Load Capacity
17 lb
Material
Low Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items