Motion
06769863

Made in USA
06769863

7/32" Opening, Low Carbon Steel Electrogalvanized S-Hook 26 Lb Capacity, 7/16" ID, 0.148" Wire, 1-1/2" OAL
Mi Item #11679340
MFR #06769863
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769863

7/32" Opening, Low Carbon Steel Electrogalvanized S-Hook 26 Lb Capacity, 7/16" ID, 0.148" Wire, 1-1/2" OAL
Mi Item #11679340
MFR #06769863

Mfr description
06769863 06769863 1-1/2 ELECTROGALVNIZED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Hook Opening Size
    0.219
  • Inside Diameter
    0.438 in
  • Length
    1-1/2
  • Wire Size
    0.1480 in

Details

  • Finish Coating
    Electrogalvanized
  • Load Capacity
    26 lb
  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)