Motion
06769871

Made in USA
06769871

1/4" Opening, Low Carbon Steel Electrogalvanized S-Hook 40 Lb Capacity, 1/2" ID, 0.186" Wire, 1-3/4" OAL
MI ITEM #11679341
MFR #06769871
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769871

1/4" Opening, Low Carbon Steel Electrogalvanized S-Hook 40 Lb Capacity, 1/2" ID, 0.186" Wire, 1-3/4" OAL
MI ITEM #11679341
MFR #06769871

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
06769871 06769871 1-3/4" ELECTROGALVNIZD

Specifications

  • Material
    Low Carbon Steel
  • Length
    1-3/4
  • Finish Coating
    Electrogalvanized
  • Load Capacity
    40 lb
  • Hook Opening Size
    1/4
  • Inside Diameter
    1/2 in
  • Wire Size
    0.1860 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text