Motion
06769897

Made in USA
06769897

7/16" Opening, Low Carbon Steel Electrogalvanized S-Hook 70 Lb Capacity, 3/4" ID, 1/4" Wire, 2-1/2" OAL
MI ITEM #11679343
MFR #06769897
List Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769897

7/16" Opening, Low Carbon Steel Electrogalvanized S-Hook 70 Lb Capacity, 3/4" ID, 1/4" Wire, 2-1/2" OAL
MI ITEM #11679343
MFR #06769897

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.18/each for your price

Overview

Mfr description
06769897 06769897 2-1/2 ELECTROGALVNZED

Specifications

  • Material
    Low Carbon Steel
  • Length
    2-1/2
  • Finish Coating
    Electrogalvanized
  • Load Capacity
    70 lb
  • Hook Opening Size
    0.438
  • Inside Diameter
    3/4 in
  • Wire Size
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text