Motion
06769905

Made in USA
06769905

1/2" Opening, Low Carbon Steel Electrogalvanized S-Hook 132 Lb Capacity, 7/8" ID, 0.312" Wire, 3" OAL
Mi Item #11679344
MFR #06769905
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769905

1/2" Opening, Low Carbon Steel Electrogalvanized S-Hook 132 Lb Capacity, 7/8" ID, 0.312" Wire, 3" OAL
Mi Item #11679344
MFR #06769905

Mfr description
06769905 06769905 3" ELECTROGALVANIZED Z
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Hook Opening Size
    1/2
  • Inside Diameter
    7/8 in
  • Length
    3
  • Wire Size
    0.3120 in

Details

  • Finish Coating
    Electrogalvanized
  • Load Capacity
    132 lb
  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)