Motion
06769913

Made in USA
06769913

1/2" Opening, Low Carbon Steel Electrogalvanized S-Hook 170 Lb Capacity, 1" ID, 3/8" Wire, 3-1/2" OAL
MI ITEM #11679345
MFR #06769913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06769913

1/2" Opening, Low Carbon Steel Electrogalvanized S-Hook 170 Lb Capacity, 1" ID, 3/8" Wire, 3-1/2" OAL
MI ITEM #11679345
MFR #06769913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06769913 06769913 3-1/2" ELECTROGALVNZED

Specifications

  • Material
    Low Carbon Steel
  • Length
    3-1/2
  • Finish Coating
    Electrogalvanized
  • Load Capacity
    170 lb
  • Hook Opening Size
    1/2
  • Inside Diameter
    1 in
  • Wire Size
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text