Motion
06772370

Made in USA
06772370

#12 Screw Size, 0.221" ID, 1008/1010 Steel Clipped Washer; 0.216 to 0.226" ID, 0.623 to 0.643" OD, 0.055 to 0.065" Thickness, Uncoated
Mi Item #11679347
MFR #06772370
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772370

#12 Screw Size, 0.221" ID, 1008/1010 Steel Clipped Washer; 0.216 to 0.226" ID, 0.623 to 0.643" OD, 0.055 to 0.065" Thickness, Uncoated
Mi Item #11679347
MFR #06772370

Mfr description
06772370 06772370 12 SCW 0.221 ID 10PK D
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.25/each

Specifications

Dimensions

  • Inside Diameter
    0.2210 in
  • Maximum Inside Diameter
    0.2260 in
  • Maximum Outside Diameter
    0.6430 in
  • Maximum Thickness
    0.0650 in
  • Minimum Inside Diameter
    0.2160 in
  • Minimum Outside Diameter
    0.6230 in
  • Screw Size
    #12

Details

  • Fastener Standard
    ASTM A109; ASTM A366
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1008/1010
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)