Motion
06772404

Made in USA
06772404

3/8" Screw Size, 0.444" ID, 1008/1010 Steel Clipped Washer; 0.439 to 0.449" ID, 0.864 to 0.884" OD, 0.055 to 0.065" Thickness, Uncoated
Mi Item #11679350
MFR #06772404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06772404

3/8" Screw Size, 0.444" ID, 1008/1010 Steel Clipped Washer; 0.439 to 0.449" ID, 0.864 to 0.884" OD, 0.055 to 0.065" Thickness, Uncoated
Mi Item #11679350
MFR #06772404

Mfr description
06772404 06772404 3/8 SCW 0.444 ID 10PK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.4440 in
  • Maximum Inside Diameter
    0.4490 in
  • Maximum Outside Diameter
    0.8840 in
  • Maximum Thickness
    0.0650 in
  • Minimum Inside Diameter
    0.4390 in
  • Minimum Outside Diameter
    0.8640 in
  • Screw Size
    3/8 in

Details

  • Fastener Standard
    ASTM A109; ASTM A366
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    1008/1010
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)