Motion
06798706

Made in USA
06798706

#302-1/2 Standard Woodruff Key - 5/16" Long x 3/32" Wide, Steel
Mi Item #11679488
MFR #06798706
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06798706

#302-1/2 Standard Woodruff Key - 5/16" Long x 3/32" Wide, Steel
Mi Item #11679488
MFR #06798706

Mfr description
06798706 06798706 USA STD 302 1/2 WOODRU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Length
    5/16 in
  • Width
    3/32 in

Details

  • Type
    Woodruff
  • USA Standard
    #302-1/2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)