Motion
06813562

Made in USA
06813562

Extension Spring - 0.1250 in OD, 0.7500 in Free Length, 8.2700 lb/in Spring Rate, 2.0500 in Max Extended Length, 3.1700 lb Max Working Load
MI ITEM #11679495
MFR #06813562
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813562

Extension Spring - 0.1250 in OD, 0.7500 in Free Length, 8.2700 lb/in Spring Rate, 2.0500 in Max Extended Length, 3.1700 lb Max Working Load
MI ITEM #11679495
MFR #06813562

Mfr description
06813562 06813562 1/8X.020X3/4 PKG 10 MU
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Free Length
    0.7500 in
  • Maximum Extended Length
    2.0500 in
  • Maximum Working Load
    3.1700 lb
  • Outside Diameter
    0.1250 in
  • Overall Length
    3/4 in

Details

  • Initial Tesion
    0.5700
  • Spring Rate
    8.2700 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)