Motion
06813570

Made in USA
06813570

Extension Spring - 0.1880 in OD, 1.0000 in Free Length, 5.4400 lb/in Spring Rate, 1.0600 in Max Extended Length, 3.1700 lb Max Working Load
MI ITEM #11679496
MFR #06813570
List Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813570

Extension Spring - 0.1880 in OD, 1.0000 in Free Length, 5.4400 lb/in Spring Rate, 1.0600 in Max Extended Length, 3.1700 lb Max Working Load
MI ITEM #11679496
MFR #06813570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.15/each for your price

Overview

Mfr description
06813570 06813570 1/8X.020X1 PKG 10 MUSI

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.1880 in
  • Free Length
    1.0000 in
  • Spring Rate
    5.4400 lb/in
  • Maximum Extended Length
    1.0600 in
  • Maximum Working Load
    3.1700 lb
  • Overall Length
    1 in
  • Initial Tesion
    0.5700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text