Motion
06813604

Made in USA
06813604

Extension Spring - 0.1880 in OD, 0.7500 in Free Length, 18.2700 lb/in Spring Rate, 2.8800 in Max Extended Length, 4.7600 lb Max Working Load
MI ITEM #11679498
MFR #06813604
List Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813604

Extension Spring - 0.1880 in OD, 0.7500 in Free Length, 18.2700 lb/in Spring Rate, 2.8800 in Max Extended Length, 4.7600 lb Max Working Load
MI ITEM #11679498
MFR #06813604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.98/each for your price

Overview

Mfr description
06813604 06813604 1/8X.023X3/4 PKG 10 MU

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.1880 in
  • Free Length
    0.7500 in
  • Spring Rate
    18.2700 lb/in
  • Maximum Extended Length
    2.8800 in
  • Maximum Working Load
    4.7600 lb
  • Overall Length
    3/4 in
  • Initial Tesion
    0.9200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text