Motion
06813612

Made in USA
06813612

Extension Spring - 0.1880 in OD, 1.0000 in Free Length, 11.9900 lb/in Spring Rate, 3.6100 in Max Extended Length, 4.7600 lb Max Working Load
Mi Item #11679499
MFR #06813612
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813612

Extension Spring - 0.1880 in OD, 1.0000 in Free Length, 11.9900 lb/in Spring Rate, 3.6100 in Max Extended Length, 4.7600 lb Max Working Load
Mi Item #11679499
MFR #06813612

Mfr description
06813612 06813612 1/8X.023X1 PKG 10 MUSI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Extended Length
    3.6100 in
  • Maximum Working Load
    4.7600 lb
  • Outside Diameter
    0.1880 in
  • Overall Length
    1 in

Details

  • Initial Tesion
    0.9200
  • Spring Rate
    11.9900 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)