Motion
06813638

Made in USA
06813638

Extension Spring - 0.1880 in OD, 1.5000 in Free Length, 7.1000 lb/in Spring Rate, 5.0700 in Max Extended Length, 4.7600 lb Max Working Load
MI ITEM #11679500
MFR #06813638
List Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813638

Extension Spring - 0.1880 in OD, 1.5000 in Free Length, 7.1000 lb/in Spring Rate, 5.0700 in Max Extended Length, 4.7600 lb Max Working Load
MI ITEM #11679500
MFR #06813638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.98/each for your price

Overview

Mfr description
06813638 06813638 1/8X.023X1-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.1880 in
  • Free Length
    1.5000 in
  • Spring Rate
    7.1000 lb/in
  • Maximum Extended Length
    5.0700 in
  • Maximum Working Load
    4.7600 lb
  • Overall Length
    1-1/2 in
  • Initial Tesion
    0.9200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought