Motion
06813646

Made in USA
06813646

Extension Spring - 0.1880 in OD, 0.6250 in Free Length, 4.2900 lb/in Spring Rate, 0.8300 in Max Extended Length, 2.1600 lb Max Working Load
MI ITEM #11679501
MFR #06813646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813646

Extension Spring - 0.1880 in OD, 0.6250 in Free Length, 4.2900 lb/in Spring Rate, 0.8300 in Max Extended Length, 2.1600 lb Max Working Load
MI ITEM #11679501
MFR #06813646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06813646 06813646 3/16X.020X5/8 PKG 10 M

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.1880 in
  • Free Length
    0.6250 in
  • Spring Rate
    4.2900 lb/in
  • Maximum Extended Length
    0.8300 in
  • Maximum Working Load
    2.1600 lb
  • Overall Length
    5/8 in
  • Initial Tesion
    0.2700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text