Motion
06813745

Made in USA
06813745

Extension Spring - 0.1880 in OD, 1.5000 in Free Length, 3.7200 lb/in Spring Rate, 2.0300 in Max Extended Length, 4.6200 lb Max Working Load
MI ITEM #11679510
MFR #06813745
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813745

Extension Spring - 0.1880 in OD, 1.5000 in Free Length, 3.7200 lb/in Spring Rate, 2.0300 in Max Extended Length, 4.6200 lb Max Working Load
MI ITEM #11679510
MFR #06813745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06813745 06813745 3/16X.026X1-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.1880 in
  • Free Length
    1.5000 in
  • Spring Rate
    3.7200 lb/in
  • Maximum Extended Length
    2.0300 in
  • Maximum Working Load
    4.6200 lb
  • Overall Length
    1-1/2 in
  • Initial Tesion
    0.8000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought