Motion
06813786

Made in USA
06813786

Extension Spring - 0.2500 in OD, 1.0000 in Free Length, 21.8400 lb/in Spring Rate, 4.0100 in Max Extended Length, 8.2300 lb Max Working Load
MI ITEM #11679514
MFR #06813786
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813786

Extension Spring - 0.2500 in OD, 1.0000 in Free Length, 21.8400 lb/in Spring Rate, 4.0100 in Max Extended Length, 8.2300 lb Max Working Load
MI ITEM #11679514
MFR #06813786

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06813786 06813786 3/16X.032X1 PKG 10 MUS

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.2500 in
  • Free Length
    1.0000 in
  • Spring Rate
    21.8400 lb/in
  • Maximum Extended Length
    4.0100 in
  • Maximum Working Load
    8.2300 lb
  • Overall Length
    1 in
  • Initial Tesion
    1.9000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought