Motion
06813802

Made in USA
06813802

Extension Spring - 0.2500 in OD, 1.5000 in Free Length, 11.8500 lb/in Spring Rate, 7.6100 in Max Extended Length, 8.2300 lb Max Working Load
Mi Item #11679515
MFR #06813802
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813802

Extension Spring - 0.2500 in OD, 1.5000 in Free Length, 11.8500 lb/in Spring Rate, 7.6100 in Max Extended Length, 8.2300 lb Max Working Load
Mi Item #11679515
MFR #06813802

Mfr description
06813802 06813802 3/16X.032X1-1/2 PKG 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Extended Length
    7.6100 in
  • Maximum Working Load
    8.2300 lb
  • Outside Diameter
    0.2500 in
  • Overall Length
    1-1/2 in

Details

  • Initial Tesion
    1.9000
  • Spring Rate
    11.8500 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)