Motion
06813828

Made in USA
06813828

Extension Spring - 0.2500 in OD, 0.7500 in Free Length, 63.2300 lb/in Spring Rate, 10.0000 in Max Extended Length, 10.4800 lb Max Working Load
MI ITEM #11679516
MFR #06813828
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813828

Extension Spring - 0.2500 in OD, 0.7500 in Free Length, 63.2300 lb/in Spring Rate, 10.0000 in Max Extended Length, 10.4800 lb Max Working Load
MI ITEM #11679516
MFR #06813828

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.98/each

Specifications

Dimensions

  • Free Length
    0.7500 in
  • Maximum Extended Length
    10.0000 in
  • Maximum Working Load
    10.4800 lb
  • Outside Diameter
    0.2500 in
  • Overall Length
    3/4 in

Details

  • Initial Tesion
    2.6000
  • Spring Rate
    63.2300 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
06813828 06813828 3/16X.035X3/4 PKG 10 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought