Motion
06813919

Made in USA
06813919

Extension Spring - 0.2500 in OD, 2.0000 in Free Length, 0.2500 lb/in Spring Rate, 3.3600 in Max Extended Length, 1.5700 lb Max Working Load
MI ITEM #11679520
MFR #06813919
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813919

Extension Spring - 0.2500 in OD, 2.0000 in Free Length, 0.2500 lb/in Spring Rate, 3.3600 in Max Extended Length, 1.5700 lb Max Working Load
MI ITEM #11679520
MFR #06813919

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
06813919 06813919 1/4X.020X2 PKG 10 MUSI

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.2500 in
  • Free Length
    2.0000 in
  • Spring Rate
    0.2500 lb/in
  • Maximum Extended Length
    3.3600 in
  • Maximum Working Load
    1.5700 lb
  • Overall Length
    2 in
  • Initial Tesion
    0.1400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought