Motion
06813927

Made in USA
06813927

Extension Spring - 0.2500 in OD, 2.5000 in Free Length, 0.1900 lb/in Spring Rate, 6.2700 in Max Extended Length, 1.5700 lb Max Working Load
Mi Item #11679521
MFR #06813927
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06813927

Extension Spring - 0.2500 in OD, 2.5000 in Free Length, 0.1900 lb/in Spring Rate, 6.2700 in Max Extended Length, 1.5700 lb Max Working Load
Mi Item #11679521
MFR #06813927

Mfr description
06813927 06813927 1/4X.020X2-1/2 PKG 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.55/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Maximum Extended Length
    6.2700 in
  • Maximum Working Load
    1.5700 lb
  • Outside Diameter
    0.2500 in
  • Overall Length
    2-1/2 in

Details

  • Initial Tesion
    0.1400
  • Spring Rate
    0.1900 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)