Motion
06814024

Made in USA
06814024

Extension Spring - 0.2500 in OD, 2.5000 in Free Length, 2.3600 lb/in Spring Rate, 3.5200 in Max Extended Length, 6.2500 lb Max Working Load
MI ITEM #11679530
MFR #06814024
List Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814024

Extension Spring - 0.2500 in OD, 2.5000 in Free Length, 2.3600 lb/in Spring Rate, 3.5200 in Max Extended Length, 6.2500 lb Max Working Load
MI ITEM #11679530
MFR #06814024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.55/each for your price

Overview

Mfr description
06814024 06814024 1/4X.032X2-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.2500 in
  • Free Length
    2.5000 in
  • Spring Rate
    2.3600 lb/in
  • Maximum Extended Length
    3.5200 in
  • Maximum Working Load
    6.2500 lb
  • Overall Length
    2-1/2 in
  • Initial Tesion
    1.1700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought