Motion
06814198

Made in USA
06814198

Extension Spring - 0.3130 in OD, 3.0000 in Free Length, 1.5100 lb/in Spring Rate, 4.3300 in Max Extended Length, 6.3900 lb Max Working Load
MI ITEM #11679547
MFR #06814198
Price$18.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814198

Extension Spring - 0.3130 in OD, 3.0000 in Free Length, 1.5100 lb/in Spring Rate, 4.3300 in Max Extended Length, 6.3900 lb Max Working Load
MI ITEM #11679547
MFR #06814198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.55/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Maximum Extended Length
    4.3300 in
  • Maximum Working Load
    6.3900 lb
  • Outside Diameter
    0.3130 in
  • Overall Length
    3 in

Details

  • Initial Tesion
    1.0000
  • Spring Rate
    1.5100 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
06814198 06814198 5/16X.035X3 PKG 10 MUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought