Motion
06814214

Made in USA
06814214

Extension Spring - 0.3130 in OD, 1.2500 in Free Length, 14.3200 lb/in Spring Rate, 1.2000 in Max Extended Length, 10.2600 lb Max Working Load
MI ITEM #11679549
MFR #06814214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814214

Extension Spring - 0.3130 in OD, 1.2500 in Free Length, 14.3200 lb/in Spring Rate, 1.2000 in Max Extended Length, 10.2600 lb Max Working Load
MI ITEM #11679549
MFR #06814214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814214 06814214 5/16X.041X1-1/4 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3130 in
  • Free Length
    1.2500 in
  • Spring Rate
    14.3200 lb/in
  • Maximum Extended Length
    1.2000 in
  • Maximum Working Load
    10.2600 lb
  • Overall Length
    1-1/4 in
  • Initial Tesion
    1.9000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought