Motion
06814263

Made in USA
06814263

Extension Spring - 0.3750 in OD, 1.0000 in Free Length, 54.0100 lb/in Spring Rate, 2.6200 in Max Extended Length, 14.4000 lb Max Working Load
MI ITEM #11679554
MFR #06814263
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814263

Extension Spring - 0.3750 in OD, 1.0000 in Free Length, 54.0100 lb/in Spring Rate, 2.6200 in Max Extended Length, 14.4000 lb Max Working Load
MI ITEM #11679554
MFR #06814263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
06814263 06814263 5/16X.047X1 PKG 10 MUS

Specifications

  • Free Length
    1.0000 in
  • Initial Tesion
    3.2000
  • Maximum Extended Length
    2.6200 in
  • Maximum Working Load
    14.4000 lb
  • Outside Diameter
    0.3750 in
  • Overall Length
    1 in
  • Spring Rate
    54.0100 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text