Motion
06814321

Made in USA
06814321

Extension Spring - 0.3750 in OD, 1.2500 in Free Length, 2.5500 lb/in Spring Rate, 2.3600 in Max Extended Length, 4.0200 lb Max Working Load
Mi Item #11679559
MFR #06814321
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814321

Extension Spring - 0.3750 in OD, 1.2500 in Free Length, 2.5500 lb/in Spring Rate, 2.3600 in Max Extended Length, 4.0200 lb Max Working Load
Mi Item #11679559
MFR #06814321

Mfr description
06814321 06814321 3/8X.032X1-1/4 PKG 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Free Length
    1.2500 in
  • Maximum Extended Length
    2.3600 in
  • Maximum Working Load
    4.0200 lb
  • Outside Diameter
    0.3750 in
  • Overall Length
    1-1/4 in

Details

  • Initial Tesion
    0.5000
  • Spring Rate
    2.5500 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)