Motion
06814339

Made in USA
06814339

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, 1.6600 lb/in Spring Rate, 3.2100 in Max Extended Length, 4.0200 lb Max Working Load
MI ITEM #11679560
MFR #06814339
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814339

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, 1.6600 lb/in Spring Rate, 3.2100 in Max Extended Length, 4.0200 lb Max Working Load
MI ITEM #11679560
MFR #06814339

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814339 06814339 3/8X.032X1-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3750 in
  • Free Length
    1.5000 in
  • Spring Rate
    1.6600 lb/in
  • Maximum Extended Length
    3.2100 in
  • Maximum Working Load
    4.0200 lb
  • Overall Length
    1-1/2 in
  • Initial Tesion
    0.5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text