Motion
06814388

Made in USA
06814388

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, 2.6800 lb/in Spring Rate, 2.6100 in Max Extended Length, 5.2300 lb Max Working Load
MI ITEM #11679565
MFR #06814388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814388

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, 2.6800 lb/in Spring Rate, 2.6100 in Max Extended Length, 5.2300 lb Max Working Load
MI ITEM #11679565
MFR #06814388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814388 06814388 3/8X.035X1-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3750 in
  • Free Length
    1.5000 in
  • Spring Rate
    2.6800 lb/in
  • Maximum Extended Length
    2.6100 in
  • Maximum Working Load
    5.2300 lb
  • Overall Length
    1-1/2 in
  • Initial Tesion
    0.6200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text