Motion
06814438

Made in USA
06814438

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, 6.3000 lb/in Spring Rate, 3.3000 in Max Extended Length, 3.5100 lb Max Working Load
MI ITEM #11679570
MFR #06814438
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814438

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, 6.3000 lb/in Spring Rate, 3.3000 in Max Extended Length, 3.5100 lb Max Working Load
MI ITEM #11679570
MFR #06814438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
06814438 06814438 3/8X.041X1-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3750 in
  • Free Length
    1.5000 in
  • Spring Rate
    6.3000 lb/in
  • Maximum Extended Length
    3.3000 in
  • Maximum Working Load
    3.5100 lb
  • Overall Length
    1-1/2 in
  • Initial Tesion
    1.3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought