1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
06814446
Extension Spring - 0.3750 in OD, 2.0000 in Free Length, 3.6900 lb/in Spring Rate, 4.3500 in Max Extended Length, 3.5100 lb Max Working Load
MI ITEM #
11679571
MFR #
06814446
Price
$17.93
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 06814446
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
06814446
Extension Spring - 0.3750 in OD, 2.0000 in Free Length, 3.6900 lb/in Spring Rate, 4.3500 in Max Extended Length, 3.5100 lb Max Working Load
MI ITEM #
11679571
MFR #
06814446
Mfr description
06814446 06814446 3/8X.041X2 PKG 10 MUSI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.93
/each
Add to Cart
Specifications
Dimensions
Free Length
2.0000 in
Maximum Extended Length
4.3500 in
Maximum Working Load
3.5100 lb
Outside Diameter
0.3750 in
Overall Length
2 in
Details
Initial Tesion
1.3500
Spring Rate
3.6900 lb/in
Spring Type
Extension Spring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items