Motion
06814479

Made in USA
06814479

Extension Spring - 0.5000 in OD, 1.5000 in Free Length, 13.2800 lb/in Spring Rate, 2.9200 in Max Extended Length, 12.4200 lb Max Working Load
MI ITEM #11679574
MFR #06814479
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814479

Extension Spring - 0.5000 in OD, 1.5000 in Free Length, 13.2800 lb/in Spring Rate, 2.9200 in Max Extended Length, 12.4200 lb Max Working Load
MI ITEM #11679574
MFR #06814479

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814479 06814479 3/8X.047X1-1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.5000 in
  • Free Length
    1.5000 in
  • Spring Rate
    13.2800 lb/in
  • Maximum Extended Length
    2.9200 in
  • Maximum Working Load
    12.4200 lb
  • Overall Length
    1-1/2 in
  • Initial Tesion
    2.2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text