Motion
06814610

Made in USA
06814610

Extension Spring - 0.5000 in OD, 2.5000 in Free Length, 2.4400 lb/in Spring Rate, 2.9800 in Max Extended Length, 9.0600 lb Max Working Load
MI ITEM #11679587
MFR #06814610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814610

Extension Spring - 0.5000 in OD, 2.5000 in Free Length, 2.4400 lb/in Spring Rate, 2.9800 in Max Extended Length, 9.0600 lb Max Working Load
MI ITEM #11679587
MFR #06814610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814610 06814610 1/2X.047X2 -1/2 PKG 10

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.5000 in
  • Free Length
    2.5000 in
  • Spring Rate
    2.4400 lb/in
  • Maximum Extended Length
    2.9800 in
  • Maximum Working Load
    9.0600 lb
  • Overall Length
    2-1/2 in
  • Initial Tesion
    1.2500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text