Motion
06814701

Made in USA
06814701

Extension Spring - 0.6250 in OD, 4.0000 in Free Length, 5.3300 lb/in Spring Rate, 14.7900 in Max Extended Length, 20.2900 lb Max Working Load
MI ITEM #11679596
MFR #06814701
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814701

Extension Spring - 0.6250 in OD, 4.0000 in Free Length, 5.3300 lb/in Spring Rate, 14.7900 in Max Extended Length, 20.2900 lb Max Working Load
MI ITEM #11679596
MFR #06814701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06814701 06814701 1/2X.062X4 PKG 5 MUSIC

Specifications

  • Free Length
    4.0000 in
  • Initial Tesion
    3.9000
  • Maximum Extended Length
    14.7900 in
  • Maximum Working Load
    20.2900 lb
  • Outside Diameter
    0.6250 in
  • Overall Length
    4 in
  • Spring Rate
    5.3300 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text