Motion
06814792

Made in USA
06814792

Extension Spring - 0.6250 in OD, 2.5000 in Free Length, 6.2100 lb/in Spring Rate, 3.5600 in Max Extended Length, 15.9600 lb Max Working Load
MI ITEM #11679604
MFR #06814792
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
06814792

Extension Spring - 0.6250 in OD, 2.5000 in Free Length, 6.2100 lb/in Spring Rate, 3.5600 in Max Extended Length, 15.9600 lb Max Working Load
MI ITEM #11679604
MFR #06814792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
06814792 06814792 5/8X.062X2 -1/2 PKG 5

Specifications

  • Free Length
    2.5000 in
  • Initial Tesion
    2.5000
  • Maximum Extended Length
    3.5600 in
  • Maximum Working Load
    15.9600 lb
  • Outside Diameter
    0.6250 in
  • Overall Length
    2-1/2 in
  • Spring Rate
    6.2100 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text